- Finished Bore Sprocket for 140 Single Strand Chain
- 17 Teeth
- 3 1/8" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain Pitch | 1.75 in |
| Pitch Diameter | 9.524 in |
| Inch/Metric | Inch |
| Sprocket Style | B |
| Chain No. | 140 |
| Material | Steel |
| No. of Teeth | 17 |
| Outside Dia. | 10.411 in |
| No. of Strands Across | 1 |
| Finished Bore | 3 1/8 in |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 29.0 LB |

