- Finished Bore Sprocket for 140 Single Strand Chain
- 14 Teeth
- 2 15/16" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Sprocket Style | B |
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 140 |
| Finished Bore | 2 15/16 in |
| Inch/Metric | Inch |
| Pitch Diameter | 7.865 in |
| No. of Strands Across | 1 |
| No. of Teeth | 14 |
| Outside Dia. | 8.717 in |
| Chain Pitch | 1.75 in |
| Material | Steel |
| Weight | 14.3 LB |

