- Plain Bore Sprockets
- 140 Chain No.
- 48 No. of Teeth
- 27 3/4" O.D.
- 26.758" Pitch Diameter
features
- Patented wear indicator pins provide visual indication when a sprocket needs to be replaced
- Extends chain life through predictable maintenance
- Reduces overall cost of equipment ownership
- Painted Tsubaki blue, reminding you the sprocket has wear indicators
- Provides warning of catastrophic drive failure
- Eliminates the guesswork associated with worn sprockets
- Provides the opportunity to schedule maintenance based on sprocket wear rate
| Outside Dia. | 27 3/4 in |
| Bore Range | 1 1/2 in |
| Sprocket Style | A |
| Material | Carbon Steel |
| Stock Bore Size | 1 1/2 in |
| Chain No. | 140 |
| Hardened Teeth | With Hardened Teeth |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Tooth Width | 0.924 in |
| No. of Teeth | 48 |
| Chain Pitch | 1 3/4 in |
| Pitch Diameter | 26.758 in |
| Width Across Teeth | 0.924 in |
| Weight | 142.0 LB |
| EAN or UPC | 97039312266 |

