- Plain Bore Sprockets
- 140 Chain Number
- 24 Number of Teeth
- 14.3400" O.D.
- 13.407" Pitch Diameter
features
- Reduced downtime for maintenance
- Lower replacement costs
- Increased productivity
| Material | Carbon Steel |
| Hardened Teeth | With Hardened Teeth |
| Outside Dia. | 14.34 in |
| Inch/Metric | Inch |
| Pitch Diameter | 13.407 in |
| No. of Strands Across | 1 |
| Length Through Bore | 0.924 in |
| Sprocket Style | A |
| Tooth Width | 0.924 in |
| Chain No. | 140 |
| Width Across Teeth | 0.924 in |
| No. of Teeth | 24 |
| Chain Pitch | 1.75 in |
| Bore Range | 1.5 in |
| Weight | 34.1 LB |
| EAN or UPC | 97039312167 |

