- #140 Chain
- 4 Strands
- 1 3/4" Pitch
- Cottered
- Carbon Steel
features
- Long-lasting, heat-treated rollers
- Lube groove on inner surface of bushing improves wear life
- Pins are fabricated from high grade steel, then heat-treated
- Ring-coined connecting links have same fatigue strength as base chain providing improved capacity
- Higher horsepower capacity
- Built to handle shock loads
compliances
- 0
| No. of Strands Across | 4 |
| Roller Dia. | 1 in |
| Chain No. | 140 |
| Chain Series | 140, 140-2, 140-3, 140-4, 140-6, 140-8 |
| Chain Type | ANSI |
| Pin Diameter | 1/2 in |
| Rated Working Load | 29830 lbs |
| Link Plates Thickness | 0.219 in |
| Self-Lubricating | No |
| Pin Overall Length | 8.091 in |
| Roller Width | 1 in |
| Pin Material | Carbon Steel |
| Side Bow | No |
| Pins & Rollers | Standard |
| Link Plates Height | 1.661 in |
| Chain Construction | Cottered |
| Chain Pitch | 1.75 in |
| Package Type | 10 Foot Box |
| Material | Carbon Steel |
| Duty | Standard-Duty |
| Weight | 20.0 LB |
| EAN or UPC | 97039175496 |

