- #120 Chain
- 1 Strand
- 1 1/2" Pitch
- Riveted
- 304 Stainless Steel
applications
- Food processing
features
- Superior corrosion resistance
- Withstands harsh chemicals
- Withstands extreme temperatures
- 304 stainless steel
- Low and high temperatures
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Chain No. | 120 |
| No. of Strands Across | 1 |
| Link Plates Height | 1.425 in |
| Pin Overall Length | 2.118 in |
| Chain Construction | Riveted |
| Duty | Standard-Duty |
| Self-Lubricating | No |
| Material | 304 Stainless Steel |
| Pin Material | 304 Stainless |
| Package Type | 10 Foot Box |
| Pins & Rollers | Standard |
| Link Plates Thickness | 0.187 in |
| Side Bow | No |
| Chain Pitch | 1.5 in |
| Pin Diameter | 0.437 in |
| Chain Type | ANSI |
| Roller Dia. | 7/8 in |
| Chain Series | 120, 120-2, 120-3, 120-4, 120-6, 120-8 |
| Roller Width | 1 in |
| Weight | 4.097 LB |
| EAN or UPC | 97039187185 |
-
Pre-Packed Quantities


