- Roller Chain Sprocket for #120 Single Strand Chain
- 13 Teeth
- QD Design
- SF Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hardened Teeth | With Hardened Teeth |
| Bushing Bore [Max] | 2.938 in |
| Material | Steel |
| No. of Teeth | 13 |
| Bushing Bore [Min] | 0.5 in |
| Length Through Bore | 1.25 in |
| Outside Dia. | 6.99 in |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Chain No. | 120 |
| Tooth Width | 0.894 in |
| Pitch Diameter | 6.269 in |
| Sprocket Style | B |
| Bushing Type | QD |
| Bushing Series | SF |
| Chain Pitch | 1.5 in |
| Bore Range | 2.938 in |
| Hub Dia. | 4 5/8 in |
| Weight | 5.8 LB |
| EAN or UPC | 97039380470 |

