- Roller Chain Sprocket for #120 Single Strand Chain
- 30 Teeth
- Split Taper Design
- R Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Sprocket Style | B |
| Bushing Series | R |
| Hardened Teeth | Without Hardened Teeth |
| No. of Strands Across | 1 |
| Inch/Metric | Inch |
| Outside Dia. | 15.171 in |
| No. of Teeth | 30 |
| Material | Steel |
| Pitch Diameter | 14.351 in |
| Chain Pitch | 1.5 in |
| Chain No. | 120 |
| Bushing Type | Split Taper |
| Weight | 61.0 LB |
| EAN or UPC | 97039782397 |

