- Roller Chain Sprocket for #120 Single Strand Chain
- 21 Teeth
- Split Taper Design
- R Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Inch/Metric | Inch |
| No. of Teeth | 21 |
| Pitch Diameter | 10.065 in |
| Outside Dia. | 10.853 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Strands Across | 1 |
| Bushing Series | R |
| Material | Steel |
| Bushing Type | Split Taper |
| Chain Pitch | 1.5 in |
| Sprocket Style | B |
| Chain No. | 120 |
| Weight | 29.0 LB |
| EAN or UPC | 97039676245 |

