- Roller Chain Sprocket for #120 Single Strand Chain
- 18 Teeth
- Split Taper Design
- R Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Pitch Diameter | 8.639 in |
| Outside Dia. | 9.407 in |
| Sprocket Style | B |
| Hardened Teeth | Without Hardened Teeth |
| No. of Strands Across | 1 |
| Material | Steel |
| No. of Teeth | 18 |
| Chain Pitch | 1.5 in |
| Bushing Type | Split Taper |
| Inch/Metric | Inch |
| Chain No. | 120 |
| Bushing Series | R |
| Weight | 22.6 LB |
| EAN or UPC | 97039782328 |

