- Roller Chain Sprocket for #120 Single Strand Chain
- 25 Teeth
- QD Design
- E Bushing Required
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Bushing Type | QD |
| Bushing Series | E |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Hardened Teeth | With Hardened Teeth |
| Material | Steel |
| Outside Dia. | 12.774 in |
| No. of Teeth | 25 |
| Chain Pitch | 1.5 in |
| Sprocket Style | B |
| Chain No. | 120 |
| Pitch Diameter | 11.969 in |
| Weight | 27.2 LB |
| EAN or UPC | 97039382290 |

