- Roller Chain Sprocket for #120 Single Strand Chain
- 18 Teeth
- QD Design
- E Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Bushing Bore [Min] | 0.875 in |
| Inch/Metric | Inch |
| Hub Dia. | 6 in |
| Sprocket Style | B |
| Hardened Teeth | With Hardened Teeth |
| Material | Steel |
| Bushing Type | QD |
| Outside Dia. | 9.41 in |
| No. of Strands Across | 1 |
| No. of Teeth | 18 |
| Chain Pitch | 1.5 in |
| Chain No. | 120 |
| Bushing Bore [Max] | 3.5 in |
| Tooth Width | 0.894 in |
| Length Through Bore | 1.625 in |
| Bushing Series | E |
| Pitch Diameter | 8.639 in |
| Bore Range | 3.5 in |
| Weight | 14.6 LB |
| EAN or UPC | 97039380524 |

