US Tsubaki Inc.
120D LAMB COTT
Single Strand Lambda Drive Roller Chain
Item #101673005
-
Pre-Packed Quantities
- #120 Chain
- 1 Strand
- 1 1/2" Pitch
- Cottered
- Carbon Steel w/Rust Preventative Coating
applications
- Packaging
- Food processing
- Pulp and paper mills
- Lumber and sawmills
- Automotive
features
- Lube-free drive chain
- Maintenance-free design
- Utilizes specially coated pins and oil-impregnated bushings
- Perfect for applications where lubrication is difficult or impossible
- Outstanding performance in temperatures up to 302 °F
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Pins & Rollers | Standard |
| Self-Lubricating | Yes |
| Pin Diameter | 0.437 in |
| Pin Overall Length | 2.193 in |
| Roller Width | 0.974 in |
| Link Plates Thickness | 0.187 in |
| Chain Type | ANSI |
| No. of Strands Across | 1 |
| Chain Series | 120, 120-2, 120-3, 120-4, 120-6, 120-8 |
| Link Plates Height | 1.425 in |
| Pin Material | Carbon Steel |
| Material | Carbon Steel w/Rust Preventative Coating |
| Package Type | 10 Foot Box |
| Rated Working Load | 6830 lbs |
| Chain No. | 120 |
| Side Bow | No |
| Chain Construction | Cottered |
| Chain Pitch | 1.5 in |
| Roller Dia. | 7/8 in |
| Duty | Standard-Duty |
| Weight | 4.207 LB |
| EAN or UPC | 97039958044 |
-
Pre-Packed Quantities

