- 120 Chain
- 1 1/2" Pitch
- Carbon Steel w/Rust Preventative Coating
- Connecting (Master) Link
applications
- Packaging
- Food processing
- Pulp and paper mills
- Lumber and sawmills
- Automotive
features
- Ring-coined connecting links with same fatigue strength as base chain providing improved capacity
| No. of Strands Across | 1 |
| Link Plates Thickness | 0.187 in |
| Chain No. | 120 |
| Chain Pitch | 1 1/2 in |
| Chain Construction | Part (CL, Ol, RL) |
| Pin Material | Carbon Steel |
| Rated Working Load | 6,830 lb |
| Chain Series | 120, 120-2, 120-3, 120-4, 120-6, 120-8 |
| Chain Type | ANSI |
| Pin Overall Length | 2.323 in |
| Roller Dia. | 7/8 in |
| Roller Width | 0.974 in |
| Pin Diameter | 0.437 in |
| Link Type | Spring Clip |
| Link Plates Height | 1.425 in |
| Material | Carbon Steel w/Rust Preventative Coating |
| Duty | Standard-Duty |
| Type | Connecting (Master) Link |
| Weight | 0.467 LB |
| EAN or UPC | 97039958068 |

