
- Roller Chain Sprocket for #120 Single Strand Chain
- 45 Teeth
- Taperlock Design
- 3535 Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
No. of Teeth | 45 |
Hardened Teeth | With Hardened Teeth |
Hub Dia. | 5 7/8 in |
Material | Steel |
Inch/Metric | Inch |
Sprocket Style | C |
Bushing Bore [Max] | 3.938 in |
Bushing Series | 3535 |
Tooth Width | 0.894 in |
Bushing Type | Taper-Lock® |
Pitch Diameter | 21.504 in |
Outside Dia. | 22.351 in |
Chain Pitch | 1.5 in |
Length Through Bore | 3 in |
No. of Strands Across | 1 |
Bore Range | 3.938 in |
Bushing Bore [Min] | 1.188 in |
Chain No. | 120 |
Weight | 82.0 LB |
EAN or UPC | 97039373236 |
