- Roller Chain Sprocket for #120 Single Strand Chain
- 35 Teeth
- Taperlock Design
- 3020 Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Inch/Metric | Inch |
| Material | Steel |
| No. of Strands Across | 1 |
| Hub Dia. | 5 1/4 in |
| Length Through Bore | 2 in |
| Bushing Type | Taper-Lock® |
| Tooth Width | 0.894 in |
| Bushing Bore [Min] | 0.938 in |
| No. of Teeth | 35 |
| Outside Dia. | 17.566 in |
| Chain Pitch | 1.5 in |
| Sprocket Style | B |
| Bushing Bore [Max] | 3 in |
| Chain No. | 120 |
| Bore Range | 3 in |
| Hardened Teeth | With Hardened Teeth |
| Pitch Diameter | 16.734 in |
| Bushing Series | 3020 |
| Weight | 52.0 LB |
| EAN or UPC | 97039373212 |

