- Finished Bore Sprocket for 120 Single Strand Chain
- 36 Teeth
- 2 11/16" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Strands Across | 1 |
| Chain No. | 120 |
| Hardened Teeth | Without Hardened Teeth |
| Finished Bore | 2 11/16 in |
| Inch/Metric | Inch |
| Pitch Diameter | 17.211 in |
| Outside Dia. | 18.045 in |
| No. of Teeth | 36 |
| Material | Steel |
| Chain Pitch | 1.5 in |
| Sprocket Style | B |
| Weight | 76.0 LB |

