- Finished Bore Sprocket for 120 Single Strand Chain
- 30 Teeth
- 3" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Outside Dia. | 15.171 in |
| Inch/Metric | Inch |
| Finished Bore | 3 in |
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 120 |
| Chain Pitch | 1.5 in |
| Sprocket Style | B |
| No. of Teeth | 30 |
| Material | Steel |
| No. of Strands Across | 1 |
| Pitch Diameter | 14.351 in |
| Weight | 61.0 LB |

