- Finished Bore Sprocket for 120 Single Strand Chain
- 18 Teeth
- 2 1/2" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Outside Dia. | 9.407 in |
| No. of Teeth | 18 |
| No. of Strands Across | 1 |
| Finished Bore | 2 1/2 in |
| Inch/Metric | Inch |
| Chain No. | 120 |
| Material | Steel |
| Sprocket Style | B |
| Hardened Teeth | Without Hardened Teeth |
| Chain Pitch | 1.5 in |
| Pitch Diameter | 8.639 in |
| Weight | 22.6 LB |

