- Plain Bore Sprockets
- 120 Chain Number
- 13 Number of Teeth
- 6.9900" O.D.
- 6.269" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Pitch Diameter | 6.269 in |
| Inch/Metric | Inch |
| No. of Teeth | 13 |
| Hub Projection | 1.326 in |
| Bore Range | 1.375 in |
| Outside Dia. | 6.99 in |
| Chain No. | 120 |
| Hardened Teeth | With Hardened Teeth |
| No. of Strands Across | 1 |
| Chain Pitch | 1.5 in |
| Material | Carbon Steel |
| Tooth Width | 0.924 in |
| Width Across Teeth | 0.924 in |
| Length Through Bore | 2.25 in |
| Hub Dia. | 4.563 in |
| Sprocket Style | B |
| Weight | 12.5 LB |
| EAN or UPC | 97039317452 |

