- Finished Bore Sprocket for 120 Single Strand Chain
- 13 Teeth
- 2 1/4" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Pitch Diameter | 6.269 in |
| Outside Dia. | 6.986 in |
| Inch/Metric | Inch |
| No. of Teeth | 13 |
| Sprocket Style | B |
| Chain Pitch | 1.5 in |
| Chain No. | 120 |
| No. of Strands Across | 1 |
| Finished Bore | 2 1/4 in |
| Weight | 11.195 LB |

