- Plain Bore Sprockets
- 120 Chain Number
- 23 Number of Teeth
- 11.8100" O.D.
- 11.016" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Material | Carbon Steel |
| Width Across Teeth | 0.924 in |
| Chain Pitch | 1.5 in |
| Inch/Metric | Inch |
| Outside Dia. | 11.81 in |
| Tooth Width | 0.924 in |
| No. of Teeth | 23 |
| Hardened Teeth | With Hardened Teeth |
| Length Through Bore | 0.924 in |
| Chain No. | 120 |
| Pitch Diameter | 11.016 in |
| Bore Range | 1.25 in |
| Sprocket Style | A |
| No. of Strands Across | 1 |
| Weight | 23.0 LB |
| EAN or UPC | 97039311856 |

