- Plain Bore Sprockets
- 120 Chain Number
- 22 Number of Teeth
- 11.3300" O.D.
- 10.541" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Length Through Bore | 0.924 in |
| Width Across Teeth | 0.924 in |
| No. of Strands Across | 1 |
| Bore Range | 1.25 in |
| Sprocket Style | A |
| Pitch Diameter | 10.541 in |
| Chain No. | 120 |
| Inch/Metric | Inch |
| Outside Dia. | 11.33 in |
| Tooth Width | 0.924 in |
| Hardened Teeth | With Hardened Teeth |
| No. of Teeth | 22 |
| Chain Pitch | 1.5 in |
| Material | Carbon Steel |
| Weight | 21.5 LB |
| EAN or UPC | 97039311849 |

