- #120 Chain
- 5 Strands
- 1 1/2" Pitch
- Cottered
- Carbon Steel
features
- Long-lasting, heat-treated rollers
- Lube groove on inner surface of bushing improves wear life
- Pins are fabricated from high grade steel, then heat-treated
- Ring-coined connecting links have same fatigue strength as base chain providing improved capacity
- Higher horsepower capacity
- Built to handle shock loads
compliances
- 0
| Chain Pitch | 1.5 in |
| Chain Construction | Cottered |
| Chain Series | 120, 120-2, 120-3, 120-4, 120-6, 120-8 |
| Pin Overall Length | 9.28 in |
| Link Plates Height | 1.425 in |
| Chain Type | ANSI |
| Chain No. | 120 |
| Pins & Rollers | Standard |
| Material | Carbon Steel |
| Side Bow | No |
| Package Type | 10 Foot Box |
| Roller Dia. | 7/8 in |
| Link Plates Thickness | 0.187 in |
| Self-Lubricating | No |
| Roller Width | 1 in |
| Pin Material | Carbon Steel |
| Pin Diameter | 0.437 in |
| No. of Strands Across | 5 |
| Duty | Standard-Duty |
| Rated Working Load | 26630 lbs |
| Weight | 18.35 LB |
| EAN or UPC | 97039175694 |

