- #120
- 2 Strand
- Cotter Pin Offset (Half) Link
- Heavy Series
- 1 1/2 in Pitch
applications
- Suitable in situations where the load is heavy or operating conditions are severe
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| No. of Strands Across | 2 |
| Duty | Heavy Series |
| Chain Pitch | 1.5 in |
| Pin Diameter | 0.437 in |
| Roller Dia. | 7/8 in |
| Chain Construction | Part (CL, Ol, RL) |
| Link Plates Thickness | 0.219 in |
| Roller Width | 1 in |
| Chain Type | ANSI |
| Chain Series | 120, 120-2, 120-3, 120-4, 120-6, 120-8 |
| Rated Working Load | 12300 lbs |
| Pin Material | Carbon Steel |
| Type | Offset (Half) Link |
| Pin Overall Length | 4.185 in |
| Link Type | Cotter Pin |
| Material | Carbon Steel |
| Link Plates Height | 1.425 in |
| Chain No. | 120 |
| Weight | 1.12 LB |
| EAN or UPC | 97039177575 |

