- Chain #100
- Pitch 1 in
- Carbon Steel
- Pin Dia. 0.375 in
features
- Patented ring coined connecting links provide longer service life
| Material | Carbon Steel |
| Duty | Standard - High Speed |
| Chain No. | 100 |
| Link Type | Connecting (Master Link) |
| Chain Pitch | 1 in |
| Weight | 0.28 LB |
| EAN or UPC | 97039701671 |

