
- Roller Chain Sprocket for #100 Single Strand Chain
- 11 Teeth
- QD Design
- SDS Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
Inch/Metric | Inch |
Tooth Width | 0.692 in |
Pitch Diameter | 4.437 in |
Hub Dia. | 3.188 in |
Length Through Bore | 0.75 in |
Hardened Teeth | With Hardened Teeth |
Sprocket Style | B |
Material | Steel |
Bushing Bore [Min] | 0.5 in |
Chain Pitch | 1.25 in |
Bore Range | 2 in |
Bushing Bore [Max] | 2 in |
Bushing Series | SDS |
Bushing Type | QD |
No. of Teeth | 11 |
Chain No. | 100 |
Outside Dia. | 5.01 in |
No. of Strands Across | 1 |
Weight | 1.6 LB |
EAN or UPC | 97039380135 |
