- Roller Chain Sprocket for #100 Single Strand Chain
- 21 Teeth
- Split Taper Design
- R Bushing Required
features
- Increased productivity
- Lower replacement costs
- Reduced downtime for maintenance
| No. of Strands Across | 1 |
| Outside Dia. | 9.044 in |
| No. of Teeth | 21 |
| Bushing Type | Split Taper |
| Sprocket Style | B |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| Chain Pitch | 1.25 in |
| Material | Steel |
| Chain No. | 100 |
| Bushing Series | R |
| Pitch Diameter | 8.388 in |
| Weight | 12.1 LB |
| EAN or UPC | 97039621023 |

