- Roller Chain Sprocket for #100 Single Strand Chain
- 24 Teeth
- Split Taper Design
- Q Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | 100 |
| No. of Teeth | 24 |
| Sprocket Style | B |
| No. of Strands Across | 1 |
| Outside Dia. | 10.245 in |
| Chain Pitch | 1.25 in |
| Bushing Type | Split Taper |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 9.576 in |
| Inch/Metric | Inch |
| Bushing Series | Q |
| Weight | 15.4 LB |
| EAN or UPC | 97039781550 |

