- Roller Chain Sprocket for #100 Single Strand Chain
- 20 Teeth
- Split Taper Design
- Q Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Outside Dia. | 8.643 in |
| Bushing Type | Split Taper |
| Hardened Teeth | Without Hardened Teeth |
| No. of Strands Across | 1 |
| Material | Steel |
| Sprocket Style | B |
| Inch/Metric | Inch |
| Chain No. | 100 |
| Chain Pitch | 1.25 in |
| Pitch Diameter | 7.99 in |
| Bushing Series | Q |
| No. of Teeth | 20 |
| Weight | 10.9 LB |
| EAN or UPC | 97039781475 |

