- Roller Chain Sprocket for #100 Single Strand Chain
- 17 Teeth
- Split Taper Design
- Q Bushing Required
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Inch/Metric | Inch |
| No. of Teeth | 17 |
| Hardened Teeth | With Hardened Teeth |
| Material | Steel |
| Outside Dia. | 7.436 in |
| Chain No. | 100 |
| Pitch Diameter | 6.803 in |
| No. of Strands Across | 1 |
| Bushing Type | Split Taper |
| Chain Pitch | 1.25 in |
| Sprocket Style | B |
| Bushing Series | Q |
| Weight | 8.2 LB |
| EAN or UPC | 97039620699 |

