- 100 Rivet Offset Link
- 1 1/4" Pitch
| Chain Pitch | 1.25 in |
| Chain No. | 100 |
| Chain Construction | Cottered |
| No. of Strands Across | 1 |
| Link Plates Thickness | 0.156 in |
| Chain Type | ANSI |
| Duty | Standard-Duty |
| Type | Offset Link |
| Material | Steel |
| Pin Diameter | 3/8 in |
| Link Plates Height | 1.024 in |
| Pin Overall Length | 1.748 in |
| Weight | 0.35 LB |
| EAN or UPC | 97039243973 |

