- Roller Chain Sprocket for #100 Single Strand Chain
- 80 Teeth
- QD Design
- F Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Strands Across | 1 |
| Chain Pitch | 1.25 in |
| Chain No. | 100 |
| Outside Dia. | 32.565 in |
| No. of Teeth | 80 |
| Pitch Diameter | 31.839 in |
| Inch/Metric | Inch |
| Bushing Type | QD |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Series | F |
| Material | Steel |
| Sprocket Style | C |
| Weight | 126.0 LB |
| EAN or UPC | 97039380432 |

