- Roller Chain Sprocket for #100 Single Strand Chain
- 23 Teeth
- QD Design
- E Bushing Required
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Inch/Metric | Inch |
| Bushing Type | QD |
| Hardened Teeth | With Hardened Teeth |
| Outside Dia. | 9.845 in |
| Pitch Diameter | 9.18 in |
| Chain Pitch | 1.25 in |
| Bushing Series | E |
| Sprocket Style | B |
| No. of Teeth | 23 |
| Chain No. | 100 |
| No. of Strands Across | 1 |
| Material | Steel |
| Weight | 15.2 LB |
| EAN or UPC | 97039382092 |

