- 100 Chain
- 1 1/4" Pitch
- Carbon Steel w/Rust Preventative Coating
- Offset (Half) Link
applications
- Packaging
- Food processing
- Pulp and paper mills
- Lumber and sawmills
- Automotive
features
- Ring-coined connecting links with same fatigue strength as base chain providing improved capacity
| Pin Material | Carbon Steel |
| Roller Width | 0.736 in |
| Chain Series | 100, 100-2, 100-3, 100-4, 100-6, 100-8 |
| Link Plates Height | 1.185 in |
| Link Plates Thickness | 0.156 in |
| Roller Dia. | 3/4 in |
| Duty | Standard-Duty |
| Link Type | Cotter Pin |
| Rated Working Load | 5,070 lb |
| Chain Type | ANSI |
| Chain Pitch | 1 1/4 in |
| No. of Strands Across | 1 |
| Material | Carbon Steel w/Rust Preventative Coating |
| Chain No. | 100 |
| Type | Offset (Half) Link |
| Pin Overall Length | 1.87 in |
| Pin Diameter | 3/8 in |
| Chain Construction | Part (CL, Ol, RL) |
| Weight | 0.28 LB |
| EAN or UPC | 97039219886 |

