- Finished Bore Sprocket for 100 Single Strand Chain
- 9 Teeth
- 1 1/4" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Pitch Diameter | 3.655 in |
| No. of Strands Across | 1 |
| No. of Teeth | 9 |
| Sprocket Style | B |
| Chain Pitch | 1.25 in |
| Inch/Metric | Inch |
| Outside Dia. | 4.185 in |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Chain No. | 100 |
| Finished Bore | 1 1/4 in |
| Weight | 3.0 LB |
| EAN or UPC | 97039343949 |

