- Finished Bore Sprocket for 100 Single Strand Chain
- 8 Teeth
- 1" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Inch/Metric | Inch |
| Chain No. | 100 |
| Finished Bore | 1 in |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Outside Dia. | 3.77 in |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Pitch Diameter | 3.266 in |
| No. of Teeth | 8 |
| Chain Pitch | 1.25 in |
| Weight | 2.2 LB |
| EAN or UPC | 97039343895 |

