- Finished Bore Sprocket for 100 Single Strand Chain
- 23 Teeth
- 1 1/4" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Finished Bore | 1 1/4 in |
| Chain Pitch | 1.25 in |
| Material | Steel |
| Sprocket Style | B |
| Pitch Diameter | 9.18 in |
| Chain No. | 100 |
| No. of Strands Across | 1 |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 23 |
| Outside Dia. | 9.845 in |
| Weight | 17.3 LB |
| EAN or UPC | 97039595898 |

