- Finished Bore Sprocket for 100 Single Strand Chain
- 22 Teeth
- 1 15/16" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Strands Across | 1 |
| Finished Bore | 1 15/16 in |
| Material | Steel |
| Chain Pitch | 1.25 in |
| Outside Dia. | 9.444 in |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| No. of Teeth | 22 |
| Pitch Diameter | 8.784 in |
| Chain No. | 100 |
| Sprocket Style | B |
| Weight | 15.9 LB |
| EAN or UPC | 97039595720 |

