- Finished Bore Sprocket for 100 Single Strand Chain
- 18 Teeth
- 2" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Outside Dia. | 7.839 in |
| Chain Pitch | 1.25 in |
| No. of Teeth | 18 |
| Pitch Diameter | 7.199 in |
| Finished Bore | 2 in |
| Chain No. | 100 |
| Material | Steel |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 11.4 LB |
| EAN or UPC | 97039344458 |

