- Finished Bore Sprocket for 100 Single Strand Chain
- 10 Teeth
- 1" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 10 |
| No. of Strands Across | 1 |
| Chain No. | 100 |
| Pitch Diameter | 4.045 in |
| Material | Steel |
| Outside Dia. | 4.598 in |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| Chain Pitch | 1.25 in |
| Finished Bore | 1 in |
| Sprocket Style | B |
| Weight | 4.1 LB |
| EAN or UPC | 97039343963 |

