- Finished Bore Sprocket for 100 Single Strand Chain
- 60 Teeth
- 4" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Finished Bore | 4 in |
| Pitch Diameter | 23.884 in |
| Inch/Metric | Inch |
| Chain Pitch | 1.25 in |
| Sprocket Style | B |
| No. of Strands Across | 1 |
| Chain No. | 100 |
| No. of Teeth | 60 |
| Outside Dia. | 24.601 in |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Weight | 0.0 LB |

