- Plain Bore Sprockets
- 100 Chain Number
- 42 Number of Teeth
- 17.4300" O.D.
- 16.728" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Tooth Width | 0.692 in |
| Width Across Teeth | 0.692 in |
| No. of Teeth | 42 |
| Inch/Metric | Inch |
| Chain No. | 100 |
| Material | Carbon Steel |
| Bore Range | 1.25 in |
| Outside Dia. | 17.43 in |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Pitch Diameter | 16.728 in |
| Hub Projection | 1.808 in |
| Length Through Bore | 2.5 in |
| Hardened Teeth | With Hardened Teeth |
| Hub Dia. | 5 in |
| Chain Pitch | 1.25 in |
| Weight | 49.5 LB |
| EAN or UPC | 97039317308 |

