- Finished Bore Sprocket for 100 Single Strand Chain
- 42 Teeth
- 2 15/16" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Finished Bore | 2 15/16 in |
| Pitch Diameter | 16.728 in |
| Material | Steel |
| No. of Teeth | 42 |
| Outside Dia. | 17.43 in |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Chain No. | 100 |
| Chain Pitch | 1.25 in |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| Weight | 49.5 LB |

