- Plain Bore Sprockets
- 100 Chain Number
- 35 Number of Teeth
- 14.6400" O.D.
- 13.945" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain Pitch | 1.25 in |
| Pitch Diameter | 13.945 in |
| Hub Dia. | 5 in |
| No. of Strands Across | 1 |
| Material | Carbon Steel |
| Hardened Teeth | With Hardened Teeth |
| Sprocket Style | B |
| Bore Range | 1.25 in |
| Inch/Metric | Inch |
| Tooth Width | 0.692 in |
| No. of Teeth | 35 |
| Outside Dia. | 14.64 in |
| Hub Projection | 1.808 in |
| Length Through Bore | 2.5 in |
| Chain No. | 100 |
| Width Across Teeth | 0.692 in |
| Weight | 34.0 LB |
| EAN or UPC | 97039317278 |

