- Finished Bore Sprocket for 100 Single Strand Chain
- 28 Teeth
- 2 1/4" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | 100 |
| Pitch Diameter | 11.164 in |
| No. of Teeth | 28 |
| Outside Dia. | 11.844 in |
| Chain Pitch | 1.25 in |
| Sprocket Style | B |
| Finished Bore | 2 1/4 in |
| Material | Steel |
| No. of Strands Across | 1 |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| Weight | 25.0 LB |

