- Plain Bore Sprockets
- 100 Chain Number
- 25 Number of Teeth
- 10.6600" O.D.
- 9.974" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Outside Dia. | 10.66 in |
| Hub Dia. | 4 1/2 in |
| Width Across Teeth | 0.692 in |
| Hardened Teeth | With Hardened Teeth |
| Material | Carbon Steel |
| No. of Teeth | 25 |
| Chain No. | 100 |
| Bore Range | 1.25 in |
| Sprocket Style | B |
| Hub Projection | 1.308 in |
| Chain Pitch | 1.25 in |
| Length Through Bore | 2 in |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Tooth Width | 0.692 in |
| Pitch Diameter | 9.974 in |
| Weight | 20.0 LB |
| EAN or UPC | 97039317216 |

