- Finished Bore Sprocket for 100 Single Strand Chain
- 20 Teeth
- 2 7/8" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Strands Across | 1 |
| No. of Teeth | 20 |
| Chain Pitch | 1.25 in |
| Inch/Metric | Inch |
| Finished Bore | 2 7/8 in |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | B |
| Material | Steel |
| Chain No. | 100 |
| Pitch Diameter | 7.99 in |
| Outside Dia. | 8.643 in |
| Weight | 14.0 LB |

