- Finished Bore Sprocket for 100 Single Strand Chain
- 16 Teeth
- 1 1/2" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 16 |
| Outside Dia. | 7.034 in |
| Pitch Diameter | 6.408 in |
| Chain No. | 100 |
| No. of Strands Across | 1 |
| Inch/Metric | Inch |
| Sprocket Style | B |
| Hardened Teeth | Without Hardened Teeth |
| Finished Bore | 1 1/2 in |
| Material | Steel |
| Chain Pitch | 1.25 in |
| Weight | 10.2 LB |

