- Finished Bore Sprocket for 100 Single Strand Chain
- 14 Teeth
- 1 1/2" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Material | Steel |
| No. of Teeth | 14 |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 6.226 in |
| Chain Pitch | 1.25 in |
| Pitch Diameter | 5.618 in |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Inch/Metric | Inch |
| Chain No. | 100 |
| Finished Bore | 1 1/2 in |
| Weight | 7.5 LB |

